Includes:
- Digital Thermostat
- Hospital Grade Cord With 'Green Dot' Plug
- Pre-Installed 1/2" Probe Hole
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 24-3/8 in |
| Height | 68 in |
| Weight | 220 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | Yes |
| Display | Y |
| Door Type | Solid |
| Temperature Control | Y |
| Door Swing | RHD |
| Defrost Type | Manual/Cycle |
| Material | Metal |
| Number of Shelves | 4 |
| Handle | Antimicrobial Easy-Grip Handle |
| Door Color Family | White |
| Manufacturers Part Number | ARS6PV-VT65MLSTACKMED2 |
| Brand | Accucold |
| Type | Vaccine Refrigerator/Freezer Combination |
| Shelf Type | Wire |
| Color | White |
| Temperature Range | Refrigerator: 2 to 8°C - Freezer: -12° to -25°C |
| Style | Stackable |
| Commercially Listed | N |
| Capacity | 9.2 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Refrigerator/Freezer Combination |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | Refrigerator: R600a - Freezer: R134a |
Warranty
| Warranty | Parts & Labor: 2 Year, Compressor: 5 Years |
Compliance & Certifications
| Certifications | ETL-S, ETL-C |
| ADA Compliant | No |