Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887794

MPN #: AB-E11004

Atlantic Blowers Vacuum Filter Element AB-E11004, 2-1/2"

Product Description
To extend the life of your blower it is highly recommended that you check your filters regularly. If the element inside the filter housing becomes dirty you must either clean it or replace it. A dirty filter element may cause your blower to lose pressure and overheat, eventually causing the blower to fail. Vacuum Filter Canister sold separately.

For Use With:
    AB-11004
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection2-1/2 in
Connection Size2-1/2 in
Discharge Connection Size2-1/2 in

Product Details

TypeFilter Element
Microns2 mic
For Use WithAB-11004
StyleVacuum
MaterialPaper
Discharge Connection TypeFNPT
Manufacturers Part NumberAB-E11004
Respirator Connection TypeNPT
Inlet Connection TypeFNPT
BrandAtlantic Blowers