Portable mobile workstation desk goes anywhere you need it. Scaled to fit in tight spaces and designed to pass through standard doorways to go from room to room. Full width, full-extension, slide-out keyboard tray. Commercial-grade laminate worksurface and side panels are water-, scratch-, and dent-resistant. Protective edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Undermount interior shelf for quick storage and to hold wires when moving. Three-fourths height back modesty panel for privacy. Four casters (two locking) for mobility.
Alera®Valencia Series Mobile Desk, 41-3/8"W x 23-5/8"D x 30"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-3/8 in |
| Depth | 23-5/8 in |
| Height | 30 in |
| Top Thickness | 1 in |
| Shelf Dimensions | 39-1/2"W x 16"D |
Product Details
| Assembly Required | Yes |
| Type | Mobile Desk |
| Keyboard Shelf | 39-1/2"W x 16"D |
| Frame Color Family | Brown |
| Top Color Family | Mahogany |
| Casters | Yes |
| Edge Type | 3mm Protective Edge Band |
| Number of Shelves | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | ALEVA204224MY |
| Collection | Valencia |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |
Warranty
| Warranty | 5 Year Limited |