Alera® Reversible Return/Bridge Shell - 42"W x 23-5/8"D - Espresso - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
Universal application as either Return or Bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm edge banding.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 42 in |
| Height | 29-5/8 in |
Product Details
| Type | Return |
| Frame Color Family | Espresso |
| Series | Valencia |
| Top Color Family | Espresso |
| Return | Reversible |
| Description | Reversible Return/Bridge Shell |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | VA354224ES |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |