Alera® Wood Desk Shell - 47-1/4"W x 29-1/2"D x 29-5/8"H - Espresso - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
Alera® Straight Desk Shell - 47-1/4"W x 29-1/2"D x 29-5/8"H - Espresso - Valencia Series
Commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with Return/Bridge Shell to create an "L" grouping; add a Credenza Shell to form a complete "U" workstation.
Commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with Return/Bridge Shell to create an "L" grouping; add a Credenza Shell to form a complete "U" workstation.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 47-1/4 in |
| Height | 29-5/8 in |
Product Details
| Type | Office Desk Shell |
| Frame Color Family | Espresso |
| Top Color Family | Espresso |
| Capacity | 1 Person |
| Description | Straight Desk Shell |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | VA214830ES |
| Collection | Valencia |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |