Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351370

MPN #: F83450A6

Valley Craft® 4-Wheel Steel Drum Truck with Brakes, Rubber Wheels, 1000 lb. Cap.

Product Description
Valley Craft® EZY-Rol™ 4-Wheel Steel Drum Truck With Brake

This sturdy drum truck rolls easily on solid rubber tires. Equipped with hand brake for added safety. Spring-loaded chime hooks and the EZY-Tilt™ design allow operation without touching the drums. Holds 30 and 55 gallon drums up to 1,000 lbs. Comfort grip twin handles for easy steering. 4-wheel configuration for stability when tilting drum.

PRICE
$2,069.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height60 in
Weight Capacity1000 lbs
Weight80 lbs
Wheel Diameter10 Front, 6 Rear in

Product Details

Assembly RequiredNo
Type4-Wheel Drum Trucks
ColorGreen
Wheel Type(4) Rigid
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF83450A6
BrandValley Craft

Warranty

Warranty1 yr