Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351177

MPN #: F82150A1

Valley Craft® 2-Wheel Steel Drum Truck with Brakes, Rubber Wheels, 1000 lb. Cap.

Product Description
Valley Craft® EZY-Rol™ 2-Wheel Steel Drum Truck with Brakes - Solid Rubber Wheels

Steel 2-Wheel EZY-Rol™ Automatic Drum Truck features Valley Craft's exclusive EZY-Tilt™ design and spring-loaded chime hook so the operator never has to touch the drum. Shoes adjust to handle 30- and 55-gal. drums up to 1000. Replaceable wheels, shoes and axles available. Rolls easily on solid rubber tires.

WATCH VIDEO


PRICE
$1,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height52 in
Weight Capacity1000 lbs
Weight75 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Type2-Wheel Drum Trucks
ColorGreen
Wheel Type(2) Rigid
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF82150A1
BrandValley Craft

Warranty

Warranty1 yr