Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351166

MPN #: F88586C2

Valley Craft® Battery Powered Drum Lift & Rotator, 84" Max Lift, Grip Connection, 800 lb. Cap.

Product Description
Valley Craft® Roto-Grip™ - 42.5x30x90

Roto-Grip portable lift lifts and rotates steel drums and cylinders 18" - 24" with electric clamping jaws. Unit is manually propelled and features an electric-over-hydraulic control system. Electric screwjack clamps and releases the rubber-lined jaws, while the hydraulic rotator turns drums 360 degrees. Single mast design allows for high visibility. 800-lb. capacity. Optional floor lock available. Maximum lift travel is 71" at 17 feet-per-min. Turns 44". Electric-over-hydraulic control system requires 12-volt deep cycle battery and plugs into a standard grounded outlet. For steel cylinders only. Note: Batteries are included.

WATCH VIDEO


PRICE
$11,605.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width30 in
Height90 in
Raised Height84 in
Weight Capacity800 lbs
Weight595 lbs
Wheel Diameter6 Front / 4 Rear in
Lift Speed17 ft/min
Fits Drum Diameter18 - 24 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Rotator
Powered or Manual LiftBattery Powered Hydraulic Motor
Drum CompatibilitySteel Drum
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Drum Capacity30/55 gal
Manufacturers Part NumberF88586C2
BrandValley Craft