Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351443

MPN #: F88566C6

Valley Craft® Battery Powered Drum Lift & Rotator, 84" Max Lift, Strap Connection, 800 lb Cap

Product Description
Valley Craft® Roto-Lift™ - Straddle - Battery Power - 42.25x30x90

Roto-Lift™ rotating drum handler is a manually-propelled, straddle-type unit that centers the load between the wheels for maximum balance and safety. Lifts and rotates 360 degrees as a battery-powered handler. Battery-powered model requires 12-volt deep cycle battery and plugs into a standard grounded outlet (battery included). Optional floor lock available. Unit handles steel, plastic & fiber cylinders 14" - 24". Turns 44", and has a maximum lift height of 71" at 17 feet-per-min. 800-lb. capacity.

WATCH VIDEO


PRICE
$11,469.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height90 in
Raised Height84 in
Weight Capacity800 lbs
Weight525 lbs
Wheel Diameter6 Front / 4 Rear in
Lift Speed17 ft/min
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Rotator
Powered or Manual LiftBattery Powered Hydraulic Motor
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Drum Capacity30/55 gal
Manufacturers Part NumberF88566C6
BrandValley Craft