Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232072

MPN #: ULM-HRH-850

Vestil™ 304 Stainless Steel Hydraulic Foot Pump Roll Handler, 850 lb. Capacity

Product Description
A Stainless Steel Hydraulic Foot pump roll handler is great for an assortment of areas including the food handling service industries. The 304L stainless steel construction, including hydraulic cylinders and piston the design is sleek, smooth, and easily washable for before and after use in hygienic areas. The raising and lowering of the platform to the precise position is made easy by the hydraulic foot pump design, which diminishes needless bending when loading/unloading material. A rounded handle style allows for a proper two handed grip when maneuvering around work areas, while the perfect open cradle platform lets the user load material from three sides. Cradle adjusts in 1" increments up to 16" wide. The handler rolls smoothly on four swivel casters with two attached rear brakes for safe functionality when in a resting position.

Features:
  • Cradle platform for easy loading and unloading
  • Hydraulic foot pump to precise positioning
  • Promotes ergonomic posture
  • Stainless steel finish for easy cleaning


PRICE
$9,969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width22-15/16 in
Height43-1/16 in
Raised Height23 in
Weight Capacity850 lbs
Weight106 lbs
Wheel Diameter3-1/8 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
ColorSilver
Lift TypeFoot Pump
Caster Type(4) Swivel
Material304 Stainless Steel
Manufacturers Part NumberULM-HRH-850
BrandVestil

Warranty

Warranty1 Year