Valley Craft® Flat Back Truck with 16"W x 8"D Shoe & Fenders, 600 lb. Cap., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Flat Back Beverage Truck with 8"D Shoe and Fenders - 17x20.5x51
Standard twin-handle beverage truck has a tapered frame with twin handles, a flat back and fenders for added hauling surface. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 8"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.
Standard twin-handle beverage truck has a tapered frame with twin handles, a flat back and fenders for added hauling surface. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 8"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.
PRICE
$919.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 51 in |
| Weight Capacity | 600 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Beverage |
| Color | Silver |
| Wheel Type | Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F83941A3 |
| Handle Style | Double |
| Brand | Valley Craft |