Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351556

MPN #: F81500A0

Valley Craft® 2-Wheel Aluminum Drum Truck, Pneumatic Wheels, 1000 lb. Capacity

Product Description
Valley Craft® EZY-Rol™ 2-Wheel Aluminum Drum Truck - Pneumatic Wheels

2-Wheel EZY-Rol™ Automatic Drum Truck features Valley Craft's exclusive EZY-Tilt™ design and spring-loaded chime hook so the operator never has to touch the drum.The spark-resistant aluminum frame makes the truck lightweight, yet sturdy. Shoes adjust to handle 30- and 55-gal. drums up to 1000 lbs. Replaceable wheels, shoes and axles available. Rolls easily on fully-pneumatic tires.

WATCH VIDEO


PRICE
$1,229.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth18 in
Height52 in
Weight Capacity1000 lbs
Weight45 lbs
Wheel Diameter12 in

Product Details

Assembly RequiredNo
Type2-Wheel Drum Trucks
ColorSilver
Wheel Type(2) Pneumatic
Capacity30/55 gal
MaterialAluminum
Manufacturers Part NumberF81500A0
BrandValley Craft

Warranty

Warranty1 yr