Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :T9FB351167

MPN #: F88589B9

Valley Craft® Air Powered Drum Lift & Rotator, Straddle, 71" Max Lift, 800 lb. Capacity

Product Description
Valley Craft® Roto-Lift - Straddle Air Power - 42.5x30x78

Roto-Lift rotating drum handler is a manually-propelled, straddle-type unit that centers the load between the wheels for maximum balance and safety. Lifts and rotates 360 degrees as an air-powered handler. Air-powered models require an outside air source and is ideal for spark-resistant applications and requires outside air source. Optional floor lock available. Unit handles steel, plastic & fiber cylinders 14" - 24". Turns 44", and has a maximum lift height of 61" at 17 feet-per-min. 800-lb. capacity.

WATCH VIDEO


PRICE
$8,369.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height78 in
Raised Height71 in
Weight Capacity800 lbs
Weight490 lbs
Wheel Diameter6 Front / 4 Rear in
Lift Speed17 ft/min
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Rotator
Powered or Manual LiftAir Powered Hydraulic Motor
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Drum Capacity30/55 gal
Manufacturers Part NumberF88589B9
BrandValley Craft