Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351277

MPN #: F88568B4

Valley Craft® Manual Universal Lift & Stacker, Straddle Legs, 84" Max Lift, 800 lb. Cap.

Product Description
Valley Craft® Versa-Lift™ - 42.25x30x90

Versa-Lift™ multi-purpose positioner is manually-propelled with a single-post design to provide high visibility. Efficiently performs medium-duty and 'in between' handling tasks. Manual-powered model stands 90" high and has a maximum lift travel of 71". Manual foot pump lifts backplate .3/4" per stroke. Lifts 5 fpm. Handles up to 1000 lbs. Rolls on (2) 3" rigid wheels, and (1) 4" swivel phenolic wheel.

WATCH VIDEO


PRICE
$4,669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height90 in
Raised Height84 in
Weight Capacity800 lbs
Weight380 lbs
Wheel Diameter6 Front / 4 Rear in

Product Details

Assembly RequiredNo
TypeDrum Lifter
Powered or Manual LiftManual Lift with Foot Pedal
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationManual Lift
Manufacturers Part NumberF88568B4
BrandValley Craft