Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB1344112

MPN #: 30035435

Ohaus® Valor 4000 Water Resistant Digital Scale 6lb x 0.001lb 7-1/2" x 9-1/2" Platform

Product Description
Ohaus Valor 4000 V41Pwe3T Water Resistant Scale - 6 Lbs Capacity

The OHAUS Valor 4000 water resistant food scale sets a new industry standard with the winning combination of touchless operations, speed and durability. Valor 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premiere scale for use in dry or washdown environments.



PRICE
$635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/17 in
Width11 in
Height4-13/16 in
Weight Capacity6 g
Weight7 lbs
Platform Width9-1/2 in
Readability0.001 g
Pan/Platform Size7-1/2" x 9-1/2"
Platform Length7-1/2 in

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter (Included) - Rechargeable Battery (Included)
Dual ReadabilityYes
MaterialABS Plastic
DescriptionWater Resistant Bench Scale
Package Quantity2
Manufacturers Part Number30035435
BrandOhaus

Compliance & Certifications

CertificationsIPX8, Measurement Canada, NSF, NTEP, USDA