Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786338

MPN #: 30035685

Ohaus® Valor™ 2000 Portable Compact Food Scale 30lb x 0.005lb, 7-1/2" x 9-1/2" Platform

Product Description
The Ohaus® Valor™ 2000 water resistant food scale raises the bar and sets a new industry standard with the winning combination of speed and durability. Available in both stainless steel and plastic housing designs, Valor™ 2000 offers large LED front and rear displays, food safety and puncture resistant keypads, making it the premier value scale for use in dry or washdown environments.

Features:
  • Applications: Weighing, Checkweighing (XW only)
  • Display: Dual light emitting diode (LED) displays
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Construction: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
  • Design Features: Auto-close power jack cover, transportation handle


PRICE
$609.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width11-5/16 in
Height4-13/16 in
Weight Capacity30 lbs
Weight7 lbs
Platform Width9-1/2 in
Readability0.005 lbs
Pan/Platform Size7-1/2" x 9-1/2"
Platform Length7-1/2 in
Unit of Measurementg, kg, oz, lb, lb:oz

Product Details

TypeCompact Washdown Digital
DisplayDual Red LED Display
Platform MaterialStainless Steel
ColorWhite/Gray
Power SupplyAC Adapter, Rechargeable Battery
SeriesValor 2000
MaterialABS
Package Quantity1
Battery Life Hours50
Manufacturers Part Number30035685
Legal for TradeNo
BrandOhaus