Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786337

MPN #: 83998134

Ohaus® Valor™ 3000 Portable Compact Food Scale .66lb x 0.0005lb,6-3/16" x 5-13/16"Platform

Product Description
Valor™ 3000 Xtreme Scales continue the Ohaus® tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and Legal-for-Trade approved models ensure that the Valor™ 3000 Xtreme meets the needs of even the most demanding environments.

Features:
  • Applications: Weighing, Percent Weighing, Specific Gravity
  • Display: Backlit liquid crystal display (LCD)
  • Operation: AC adapter (included) or 4 C (LR14) batteries (not included)
  • Construction: Stainless steel housing and platform, up-front level indicator, load cell lock
  • Design Features: Selectable environmental settings, auto tare, auto shut-off, selectable power-up unit, optional food accessories


PRICE
$769.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width7-5/16 in
Height3 in
Weight Capacity0.66 lbs
Weight3 lbs
Platform Width5-13/16 in
Readability0.0005 lbs
Pan/Platform Size6-3/16" x 5-13/16"
Platform Length6-3/16 in
Unit of Measurementlb, lb/oz, oz, g, fl oz, ml

Product Details

TypeCompact Washdown Digital
DisplayLCD with White LED Backlight
Platform MaterialStainless Steel
ColorSilver
Power SupplyAC Adapter, Disposable Battery
SeriesValor 3000
Package Quantity1
Battery Life Hours50
Manufacturers Part Number83998134
Housing MaterialStainless Steel
Legal for TradeNo
BrandOhaus