Ohaus® Valor 2000 Water Resistant Digital Scale 15lb x 0.002lb 7-1/2" x 9-1/2" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus Valor 2000 V22Xwe6T Water Resistant Scale - 15 Lbs Capacity
Valor 2000 has a polycarbonate keypad that can endure contact with knives or sharp instruments used daily in demanding food preparation, processing and portioning applications. Safe to use in the weighing of liquids and in wet environments, Valor 2000's IPX8 flow-thru design ensures the scale remains clean and operational.
Valor 2000 has a polycarbonate keypad that can endure contact with knives or sharp instruments used daily in demanding food preparation, processing and portioning applications. Safe to use in the weighing of liquids and in wet environments, Valor 2000's IPX8 flow-thru design ensures the scale remains clean and operational.
PRICE
$675.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/14 in |
| Width | 11-5/16 in |
| Height | 4-7/8 in |
| Weight Capacity | 15 g |
| Weight | 9 lbs |
| Platform Width | 9-1/2 in |
| Readability | 0.002 g |
| Pan/Platform Size | 7-1/2" x 9-1/2" |
| Platform Length | 7-1/2 in |
Product Details
| Display | LED |
| Platform Material | Stainless Steel |
| Power Supply | AC Adapter (Included) - Rechargeable Battery (Included) |
| Dual Readability | Yes |
| Material | Stainless Steel |
| Description | Water Resistant Bench Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | 30035441 |
| Brand | Ohaus |
Compliance & Certifications
| Certifications | IPX8, NSF, USDA |