Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3229590

MPN #: 1009SL

Safco® Vamp™ LED Wireless Charging Lamp, 24W, Silver

Product Description
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light (sun icon) and cool light (snowflake icon) available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. Reduced glare filter makes viewing electronics easier and may help to lessen eye strain. The lamp also has a USB port on the back of the base, allowing for convenient charging capabilities for other electronics. For desk, home office use or other spaces where extra light is needed.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth16 in
Height16-3/4 in
Cord Length5
Number of LED Bulbs120 lbs

Product Details

Assembly RequiredYes
Lamp IncludedYes
Color Temperature3000 - 6500 K
ColorSilver
Mounting LocationTable
Wattage24 W
Voltage100 - 240 V
MaterialABS Plastic/Aluminum
Package Quantity1
Manufacturers Part Number1009SL
Bulb TypeLED
Base TypeTable
Lumens550
ShapeRectangle
BrandSafco