Briggs & Stratton® Vanguard® 305447-0605-G1 Horizontal Shaft Engine, 479cc, 16 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 16 |
| Displacement | 479 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
Vanguard®™ Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business. Features: 203cc 3-in-1 controls with Transport Guard System Standard Integrated Cyclonic Air Filtration Starts Down to -20 degrees F 1-Pull Starting Nano Media Air Cleaner Filter Element with Autoshed Technology
This genuine 500cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 17.5 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp ...
This genuine 127cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler. This engine includes a fuel tank. Features: ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305442-0613-F1 boasts 479 CC, a 2.68 in. (68.07 mm) bore, and 2.60 in. (66.00 mm) stroke sending power to a robust 1 in. by 3 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner ...