Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192671

MPN #: 10V337-0021-F1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, 169cc, 5 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 5.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 10V337-0021-F1 boasts 169 cc, a 2.44 in. (62 mm) bore, and 2.20 in. (56 mm) stroke sending power to a robust 3/4 in. by 2-27/64 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Cyclonic air filter with 120% more dust holding capacity and 3x the filter life
  • TransportGuard Single fuel/ignition shut off system protects the engine from oil/fuel dilution during transport
  • Commercial-style carburetor includes nickel plating to resist stale fuel deposit and buildup
  • CDI ignition with variable timing to optimize speed and torque
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower5
Displacement169 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA