Briggs & Stratton® Vanguard® 613477-4210-J1 Horizontal Shaft Engine, 993cc, 35 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 35 |
| Displacement | 993 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Vanguard |
| Brand | Briggs & Stratton |
Related Products
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard®® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0280-J1 boasts 993 CC, a 3.37 in. (85.60 mm) bore, and 3.41 in. (86.61 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 35 HP: Provides ample power for demanding applications 993cc Displacement: ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 23.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 386777-0144-G1 boasts 627 CC, a 2.97 in. (75.44 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust 1-1/8 in. by 4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 627cc Displacement: Balances power and efficiency effectively Advanced ...
36 GHP Vanguard® Series 4-Cycle Gas Engine Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0268-J1 boasts 993 CC, a 3.37 in. (85-5/8 mm) bore, and 3-7/16 in. (86-5/8 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for ...
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
Vanguard® Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business. Features: 203cc 3-in-1 controls with Transport Guard System Standard Integrated Cyclonic Air Filtration Starts Down to -20 degrees F 1-Pull Starting Nano Media Air Cleaner Filter Element with Autoshed Technology