Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3180584

MPN #: EP-P007NFA

Eco-Products® Vanguard Renewable & Compostable Plates, 10" Dia., White, 500/Carton

Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers. Compostable at home and in commercial facilities. Disposable bowls are both hot and cold food friendly and microwave safe. Vanguard demonstrates a continued commitment to choice and innovation in foodservice packaging.

Features:
  • Molded fiber plates use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS
  • Made from reclaimed and rapidly renewable sugarcane fibers
  • Stylish & 3-Compartment


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Diameter10 in

Product Details

Made in the USANo
MaterialSugarcane
Package Quantity500
DescriptionVanguard Renewable & Compostable Sugarcane Plates
ColorWhite
Manufacturers Part NumberEP-P007NFA
MicrowavableYes
ShapeRound
BrandEco-Products