Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186059

MPN #: 4632Q

Thermo Scientific Multi-Tube Rotator, 31 lbs. Capacity, 30 RPM, 120V 60Hz

Product Description
Keep liquids and solutions mixed gently without the potential for shearing or other damage. Thermo Scientific™ Multi-Tube Rotators have a fixed shaker speed and feature a circular motion coupled with a rocking pattern. The three-dimensional rotation of this rotator is ideal for hematology, blood chemistry and other laboratory applications where a continuous, gentle motion is necessary.

Features:
  • Easy to transport and use in areas with limited space
  • Angle of rotation - varies 20° from the horizontal plane
  • Portable, lightweight metal body is durable and easy to clean
  • Four rubber feet provide added stability
  • White silicone, nonskid dimpled platform surface and 0.71" (1.8cm) sides hold tubes firmly in place
  • Removable platform surface can be used to transport tubes
  • Includes White silicone, nonskid dimpled platform surface (8.5"L × 5"W)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,949.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width8-13/16 in
Height8-1/8 in
Weight8 lbs
Max Load31 lbs

Product Details

TypeRotators
Hertz60 Hz
Speed Range0 to 30 RPM
Temperature Range15 to 40 (Operating) °C
Capacity(14) 7mL, 10mL or 15mL Tubes
Voltage120 V
DescriptionMulti-Tube Rotator
Manufacturers Part Number4632Q
BrandThermo Scientific

Warranty

Warranty1 Year Parts, 90 Days Labor

Compliance & Certifications

CertificationscCSAus Approved