This Jackson Safety True Sight II Welding Helmet has a digital keypad designed for welders, so that you can efficiently see what you need to, from TIG (tungsten inert gas) welding to ARC welding to MIG (metal inert gas) welding and more
Jackson Safety Variable ADF Welding Helmet, Shade 9-13, Black - TrueSight II Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 4" x 3-1/4" |
Product Details
| Power | Solar/Battery |
| Type | Welding Helmet |
| Power Control | Solar/Battery |
| Color | Black |
| Series | TrueSight II |
| Switching Speed | 0.12 |
| Light State | 4 |
| Sensitivity | Yes |
| Grind Mode | Yes |
| Style | Welding Helmet |
| Number of Arc Sensors | 4 |
| Material | Thermoplastic |
| Welding Helmet Type | ADF Welding Helmet |
| Lens Shade | 4 |
| Description | Variable ADF Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W5 to W13 |
| Manufacturers Part Number | 46159 |
| Suspension | Ratchet |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 2010, CSA Compliant |