Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234160

MPN #: 1809-PEEK

Exair® Variblast® Precision Safety Air Gun with Model 1109-PEEK PEEK Pico Air Nozzle

Product Description
VariBlast® Precision Safety Air Gun is a uniquely powerful gun which produces variable force with the simple adjustment of the trigger valve. You decide how much force is needed for the application by squeezing the trigger a little or all the way for maximum force! This glass reinforced nylon air gun can be equipped with many of our 1/8 NPT engineered air nozzles. The VariBlast Precision Safety Air Gun is small, comfortable and powerful while remaining light and ergonomic.

Applications:
  • Part cleaning
  • Chip removal
  • Liquid blowoff
  • Part cooling
  • Part drying
Advantages
  • Lightweight
  • Comfortable to operate during extended use
  • Variable flow trigger
  • Highly focused blast of air
  • Small nozzle and extension can fit into tight spaces
  • Reduced compressed air cost
  • Improved blowoff performance
  • Improved safety
  • Meets OSHA noise level requirements
  • Meets OSHA pressure requirements


PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Thrust8 lb-ft
MaterialAluminum
SCFM4.9
Package Quantity1
ColorGreen
Manufacturers Part Number1809-PEEK
PSI80 psi
Max PSI125 psi
Noise Output68 dBA
BrandExair