Pilot® FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted Ink/Barrel, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of creativity and style to your everyday tasks with the new FriXion marker pens. Write smoothly, draw flawlessly, erase cleanly and revise repeatedly without damaging your documents, thanks to thermo-sensitive and erasable ink. The durable, bold point tip produces rich and vibrant lines. Quick drying ink won't bleed through paper.
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 2.5 mm |
Product Details
| Type | Pen |
| Erasable | Yes |
| Style | Porous Point Pen |
| Point Type | Bold |
| Description | FriXion Colors Erasable Stick Marker Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 44155 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Bullet |
| Ink Color Family | Assorted |
| Brand | Pilot |