DOGIPOT® Reflective Pet Sign, On Leash, Aluminium, 11-1/2" x 18", Green
Write a Review
|
Questions & Answers (0)
Product Description
DOGIPOT® reflective pet signs serve as important reminders to pick up after dogs and educate dog owners on the harm dog pollution may cause to the environment, humans and other pets. Comes standard with all DOGIPOT® pet station models. Green on white, "Pet Waste transmits..."ON LEASH" - New Design.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 18 in |
| Weight | 1 lbs |
Product Details
| Type | Dog Park Sign |
| Material | Aluminium |
| Description | Reflective Pet Sign |
| Color | Green |
| Manufacturers Part Number | 1203 |
| Brand | Dogipot |