The Armor Poly® rust prevention bags combine the benefit of VCI (vapor corrosion inhibitor) with low-density polyethylene film for a clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology. These bags provide continuous protection for up to 3 years, and they are recyclable. The bags are approved by most major global OEMs and meet all REACH and RoHS requirements. This product has a limited warranty of 1 year.
Armor Poly® VCI Gusseted Bags, 16"L x 14"W x 28"H, 3 Mil, Blue, 250/Roll
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14 in |
| Height | 28 in |
| Thickness | 3 mil |
Product Details
| Type | VCI Gusseted Bags |
| Color | Blue |
| Recyclable | Yes |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 250 |
| Description | Armor Poly® Rust Preventative Gussetted Bags |
| Manufacturers Part Number | PB3B161428IC |
| Brand | Armor |
Warranty
| Warranty | 1 yr |