Features:
- Polyethylene film embedded with corrosion inhibitor
- Cut to make custom length bags
- Heat-sealable
Model # :WBB3177725
Weights & Dimensions
| Length | 500 ft |
| Width | 4 in |
| Thickness | 4 mil |
Product Details
| Type | VCI Tubing |
| Material | Polyethylene |
| Package Quantity | 1 roll |
| Description | VCI Poly Tubing |
| Color | Blue |
| Manufacturers Part Number | B3177725 |
| Brand | Global Industrial |
| Recyclable | Yes |