Shop Equipment & Tools
Brand
Length
Material
Width
Height
Type
Color
Price
Related Products
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 6 point, 3 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment ...
With this tool, there's no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" S-cam trailer and tractor "Q" brake systems. Much less complicated and time consuming. Special tooling and our C-frame press get you past the hub assembly, so you can do the job quickly and professional without damaging the other parts. Includes everything needed for removal and replacement. Comes in plastic storage case. With the No. 5038, there is no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" in. S-cam trailer and tractor "Q" ...
Features and Benefits: Simple manual syringe-type action extracts or dispenses fluid quickly and cleanly Integrated valve in cap to prevent spills and leaks Compact, streamlined design allows access into tight spaces Ideal for evacuating or priming diesel fuel systems with included adapters Easy to clean; hose and seals are simple to replace Connections compatible with other Mityvac® fuel system connectors The MVA6853 fuel/fluid extraction and primer uses a manual syringe to extract, prime or dispense fluids quickly and easily. The MVA6853 has the capacity to handle 1.5 liters of fluid ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 4-7/8" 8-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Resist Rounding Out, Install with These ...