Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215028

MPN #: MV7412

Mityvac® ATF Refill Kit for Topping or Refilling Sealed Auto Transmissions

Product Description
Features and Benefits:
  • Simple manual syringe-type action extracts or dispenses fluid quickly and cleanly
  • Integrated valve in cap to prevent spills and leaks
  • Compact, streamlined design allows access into tight spaces
  • Ideal for evacuating or priming diesel fuel systems with included adapters
  • Easy to clean; hose and seals are simple to replace
  • Connections compatible with other Mityvac® fuel system connectors
The MVA6853 fuel/fluid extraction and primer uses a manual syringe to extract, prime or dispense fluids quickly and easily. The MVA6853 has the capacity to handle 1.5 liters of fluid and its integrated valve system is designed specifically for diesel and gasoline without eroding the gaskets. The compact, streamlined design allows easy access into tight spaces under the hood or in areas of limited access. Its easy to clean and its connections are compatible with other Mityvac® fuel system connections

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Height8-11/16 in

Product Details

TypeATF Refill Kit
MaterialPlastic
DescriptionATF Refill Kit
ColorWhite/Black
Manufacturers Part NumberMV7412
PSI30 psi
BrandMityvac