Shop Equipment & Tools
Availability
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
Designed to remove aluminium arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry. Features: Correctly installs the seal onto the axle shaft and into the wheel knuckle Prevents front ...
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 6 point, 3 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 4-7/8" 8-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Resist Rounding Out, Install with These ...
9 piece forged steel body repair kit painted red for easy identity of dedicated use on aluminum bodies. Kit includes a Universal Dolly, Toe Dolly, Heel Dolly, Pick & Finishing Hammer, Chisel & Finishing Hammer, Heavy Bumping & Finishing Hammer, Door Skin Hammer, General Purpose Spoon and a Light Slapping Spoon contained in a blow molded case