- Specifically designed for compressing valve springs on a Ford 3V 4.6L and 5.4L
- Same as Factory Tool 303-1039
- OTC Lifetime Warranty
OTC Valve Spring Compressor
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 6684 |
| Package Quantity | 1 |
| Description | Valve Spring Compressor |
| Brand | OTC |
Related Products
Designed to remove aluminium arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry. Features: Correctly installs the seal onto the axle shaft and into the wheel knuckle Prevents front ...
Features: Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles Engineered for rugged daily use by professionally trained vehicle ...
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
Industrial Gold Two-Stage Air Compressor, 120 Gal. Cap., Horizontal, 10 HP, 35.4 CFM, 3-Ph, 230/460V
Industrial Gold 10hp Reciprocating, 208-230/460V, 3 phase, 60 Hz, 120 gallon, horizontal tank, 35CFM@175PSI, cast iron pump, basic series. Basic Compressor Features: Access to compressor valves without compressor head removal All UL electrical controls ASME tested powder coated steel tank Auto start stop Bearings on both ends of the crank shaft Centrifugal unloader Disk and spring valves Fully enclosed belt guard Heavy-duty air filter Heavy-duty two-stage solid cast iron pump Industrial grade electric motor Magnetic starter mounted and wired Needle bearings, and inserts on rods ...
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or ...