Shop Equipment & Tools
Availability
Type
Brand
Length
Width
Material
Height
Color
Price
Related Products
Designed to remove aluminium arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry. Features: Correctly installs the seal onto the axle shaft and into the wheel knuckle Prevents front ...
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. 5-1/8" Hydraulic lift. 3-1/2" Screw extension. Forged Base. Features chrome plated rams. One year limited manufacturers warranty.
Features: Universal cooling system adapter replaces more than 20 individual adapters for cars, vans, light truck Eliminates airlocks in vehicles cooling systems Check for leaks while system is under vacuum Patent-pending adapter cam mechanism ensures an air-tight seal with radiator and coolant bottle necks Quickly refills system without trapping air that can cause overheating Includes: Universal cooling system adapter with diaphragm gauge, brass flow control valve, and quick connect coupler, Venturi vacuum generator with muffler, Coolant refill hose with inlet screen, Custom-molded case, ...
OTC7075 Removes Spicer 1610, 1710, 1760, and 1810 series yokes and works on Eaton Fuller twin-countershaft transmissions. Ruggedly constructed tool delivers 10,000 pounds of force. Lifetime limited warranty. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while ...
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 8 point, 3-3/4 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and ...