Starter Batteries
Related Products
The Erge Rechargeable Battery delivers powerful, long-lasting energy. Designed to work seamlessly with compatible Luxor powered workstations, professionals can stay connected and productive throughout the day. Engineered with advanced LiFePO4 technology, this 384Wh battery ensures safe, efficient, and high-capacity power, making it ideal for demanding work environments that require uninterrupted performance. The Erge Rechargeable Battery integrates seamlessly with multiple workstation models, providing several power outputs including AC, USB-C, and USB-A to support essential devices. With ...
The LUCAS® Rechargeable Lithium-Polymer (LiPo) Battery provides reliable power for compatible LUCAS® mechanical chest compression systems during resuscitation events. Designed for dependable performance, the battery supports automated chest compressions while helping ensure the device remains ready for emergency response. Engineered for rapid charging and consistent runtime, the battery typically provides up to 45 minutes of operation per charge. It can be recharged directly in the device when connected to external power or charged using a compatible desktop battery charger, supporting ...
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Features: PERFORMANCE: A high-power brushless motor provides extended runtime and reliability, so you can leave stall-outs and ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...