Starter Batteries
Related Products
The Erge Rechargeable Battery delivers powerful, long-lasting energy. Designed to work seamlessly with compatible Luxor powered workstations, professionals can stay connected and productive throughout the day. Engineered with advanced LiFePO4 technology, this 384Wh battery ensures safe, efficient, and high-capacity power, making it ideal for demanding work environments that require uninterrupted performance. The Erge Rechargeable Battery integrates seamlessly with multiple workstation models, providing several power outputs including AC, USB-C, and USB-A to support essential devices. With ...
The LUCAS® Rechargeable Lithium-Polymer (LiPo) Battery provides reliable power for compatible LUCAS® mechanical chest compression systems during resuscitation events. Designed for dependable performance, the battery supports automated chest compressions while helping ensure the device remains ready for emergency response. Engineered for rapid charging and consistent runtime, the battery typically provides up to 45 minutes of operation per charge. It can be recharged directly in the device when connected to external power or charged using a compatible desktop battery charger, supporting ...
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Features: PERFORMANCE: A high-power brushless motor provides extended runtime and reliability, so you can leave stall-outs and ...
Landscapers are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita® is meeting demand with an expanding line-up of cordless OPE, including the 18V X2 (36V) LXT® Brushless Cordless String Trimmer Kit (model XRU15PT1). With zero emissions, lower noise and considerably less maintenance than gas-powered string trimmers, the 18V X2 (36V) LXT Cordless String Trimmer is a welcome solution for landscapers. It's powered by two fast-charging 18V LXT Batteries for maximum power and run time, but without leaving the strongly-preferred 18V battery platform. Electronic ...