discount codeFree shipping over 300

Applied at checkout

Whitecap 1/2" Light Pole Storage Clips, 2/Pack - S-1960C

Whitecap 1/2" Light Pole Storage Clips, 2/Pack - S-1960C

Item #: WBB1719608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.99 up to 8% OFF

Price: $6.40

Quantity

Popular item in this category

Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Usually ships in 7 to 10 days

Not Yet Rated

$5.90

Customers Also Viewed

Whitecap 1/2" Light Pole Storage Clips, 2/Pack - S-1960C

Made from Black Rubber. Fits standard 1/2" light pole

Product Specifications

  • MANUFACTURERS PART NUMBERS-1960C
  • DESCRIPTIONStorage Clips
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • CONSTRUCTIONRubber
  • COLOR FINISHBlack
  • TYPELight Pole
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/2" Light Pole Storage Clips, 2/Pack - S-1960C

Whitecap 1/2" Light Pole Storage Clips, 2/Pack - S-1960C

Item #: WBB1719608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top