discount codeFree shipping over 300

Applied at checkout

Whitecap 13-1/2"Dia. Destroyer Steering Wheel w/Blk Cap, 5 Spoke w/Cast Hub, Stainless Steel- S-9001

Whitecap 13-1/2"Dia. Destroyer Steering Wheel w/Blk Cap, 5 Spoke w/Cast Hub, Stainless Steel- S-9001

Item #: WBB1719606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.59 up to 5% OFF

Price: $88.95

Quantity

Popular item in this category

Customers Also Viewed

Whitecap 13-1/2"Dia. Destroyer Steering Wheel w/Blk Cap, 5 Spoke w/Cast Hub, Stainless Steel- S-9001

Produced from 304 Stainless Steel for good corrosion resistance. 22° spokes. 3/4" Shaft.

Product Specifications

  • MANUFACTURERS PART NUMBERS-9001
  • DESCRIPTIONSteering Wheel
  • BRANDWhitecap
  • HEIGHT INCHES14
  • WEIGHT LBS4
  • WIDTH INCHES14
  • PACKAGE QUANTITY1
  • DEPTH INCHES4
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 13-1/2"Dia. Destroyer Steering Wheel w/Blk Cap, 5 Spoke w/Cast Hub, Stainless Steel- S-9001

Whitecap 13-1/2"Dia. Destroyer Steering Wheel w/Blk Cap, 5 Spoke w/Cast Hub, Stainless Steel- S-9001

Item #: WBB1719606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top