discount codeFree shipping over 300

Applied at checkout

Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Item #: WBB1719630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.90

Quantity

Popular item in this category

Whitecap 5/8" Rubber Tool/Rod Holder, Black 2/Pack - 3752BC

Usually ships in 7 to 10 days

Not Yet Rated

$5.90

Customers Also Viewed

Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Accepts up to 5/8" diameter tube. Base Dimension: 2-1/4" x 7/8". Used for multiple purposes. Holds antennas, fishing rods, brooms, mops, etc. Great for boat or garage. UV resistant material holds up in both salt and sun.

Product Specifications

  • MANUFACTURERS PART NUMBER3752WC
  • DESCRIPTIONTool/Rod Holder
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • CONSTRUCTIONRubber
  • COLOR FINISHWhite
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Whitecap 5/8" Rubber Tool/Rod Holder, White 2/Pack - 3752WC

Item #: WBB1719630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top