Oil & Fluid Transfer
Related Products
Features: Large 1.2 gallon (5 liter) fluid capacity Fluid is dispensed under pressure for smooth continual flow. A pressure gauge indicates fluid dispensing pressure Integrated manual pump adds air above the fluid level to prevent aeration. The Internal pump components are sealed against exposure to fluids 5 ft. fluid dispensing hose with flow control and auto shut-off valves: ON/OFF and flow control valve are conveniently located near fluid output The MV6410A combines the MV6400 Fluid Dispenser with our popular ATF refill adapter kit to provide a complete system for servicing today's ...
Features: OTC now offers a low-profile version of its popular Transfer Tanker, with an air pump Handle is removable for easy storage Screen attached to reservoir allows Transfer Tanker to be stored on its side when empty Comes equipped with a pneumatic pump OTC529966 and a 15-gallon reservoir The OTC 5097 features a fully enclosed electric motor and handles drained oil without spilling a drop. Draining oil from a large displacement engine and getting it to your bulk storage container is a snap with OTC's Transfer Tanker on your team. Used oil is collected in a reservoir, and then rolls ...
Absolute Filter Module W/Parallel Filters - Hand Carry This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Filters are plumbed in parallel for increased contaminant holding capacity and/or higher viscosity capability. This model uses two 11" spin-on filter elements, choice of 3, 5, 10 or 20 micron elements, plumbed in series with a 7 GPM pump. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" ...
Features: 1" 1:1 Air-operated diaphragm pump line Pump body Aluminum; Pump inlet/outlet: 1" Low interval velocities move abrasives easily with no damage. Gentle pumping action does not sheer fragile materials Even heavy or solids-laden materials can be pumped Diaphragm pumps are driven by compressed air. The directional air distribution valve and pilot valve - the "air end" - are located in the center section of the pump. Liquid moves through two manifolds and outer chambers of the pump - the "wet end". Generally, check valves are located at the top and bottom of each outer chamber or on ...
Absolute Filter Module W/Single Filter - Hand Carry This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Only one 11" canister filter is used. This provides a more economical initial investment and is ideal for situations where contaminant loads are not expected to be very high. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" NPTF suction/discharge. Pump discharge/bypass pressure is adjustable ...