Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lubeworks

Model # :WBB2354838

MPN #: ET10000-F

Lubeworks® B0799SB8QR Oil Transfer Pump Extension Tube 30" with Diameter of 42mm / 1-5/8" - Pkg Qty 10

Product Description
Lubeworks® B0799SB8QR Oil Transfer Pump Extension Tube 30" with Diameter of 42mm / 1-5/8"

SPECIFICATIONS - Our Rigid Lubeworks Extension Tubes are made of heavy-duty resilient steel, designed to work with our Heavy-Duty Corrosion-Resistant 3:1 or 5:1 pump series. Universally Compatible with other TOP-TIER Standard & High-Flow Transfer Pump Brands such as AlphaWorks, Lubeworks, & AmazonCommercial. This specific Extension Tube gives an additional 30" (762mm) of extension & with a diameter of 42mm / 1-5/8".

EFFICIENT & VERSATILE - High quality pipe milling, delivering a secure fit & strong pipe that won't break. Resilient oil filter to catch unwanted debris, removable by twisting with heavy duty threads & includes an O-ring to create a tight seal, stopping unwanted leakage. Typical fluids acceptable include: motor oil, synthetic oil, hydraulic fluid, crankcase, gear oil, AGMA grade, ISO/VG, waste/anti-freeze fluids & automatic transmission fluid. Suitable for oil/fluids up to SAE130 viscosities.

SAFETY & PROPER USE - Lubeworks Oil Pump Extension Tubes are only suitable for: oils, motor oils, synthetic hydraulic oil, gear oil & transmission fluids, w/ a MAX working temperature of -10°C/ 14°F to 60°C/ 140°F. Follow manual instructions for setup & always wear protective glasses/goggles or gear when operating lubrication/transfer equipment.

The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our Cutting Edge Equipment & Supreme Advanced Technology, to Conquer any task or obstacle. Arise & Gain Dominance over your 'Sphere of Influence' by starting here.

PRICE
$599.50  Sold in packages of 10 / $59.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width1-4/7 in
Height1-4/7 in
Weight4 lbs
Hose Length28 ft

Product Details

TypeOil Transfer Pump Extension Tube
MaterialSteel
Manufacturers Part NumberET10000-F
BrandLubeworks

Warranty

Warranty1 yr