- OTC now offers a low-profile version of its popular Transfer Tanker, with an air pump
- Handle is removable for easy storage
- Screen attached to reservoir allows Transfer Tanker to be stored on its side when empty
- Comes equipped with a pneumatic pump OTC529966 and a 15-gallon reservoir
OTC Low Profile Transfer Tanker, 15 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 7-1/2 in |
Product Details
| Type | Low Profile Transfer Tanker |
| Capacity | 15 gal |
| Material | Plastic |
| Description | Low Profile Transfer Tanker |
| Color | Black |
| Manufacturers Part Number | 5097 |
| Brand | OTC |
Warranty
| Warranty | 1 |