- Utilizes compressed "shop-air" for dispensing and extracting
- Isolated flow control and pressure/vacuum switch valves provide simple functionality control
- Redundant pressure control systems safely maintain peak output pressure below 30 psi (2 bar)
- 2.5 gal (10 l) capacity reservoir
- Convenient flow control and auto-shutoff valve
- Includes combination pressure/vacuum gauge
- Lid is interchangeable with other reservoir sizes available for separate purchase
Mityvac® Fluid Evacuator and Dispenser, 2.5 Quarts
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/16 in |
| Height | 7-1/2 in |
Product Details
| Type | Fluid Evacuator and Dispenser |
| Material | Plastic |
| Description | Fluid Evacuator and Dispenser |
| Color | White/Black |
| Manufacturers Part Number | MV7102 |
| PSI | 30 psi |
| Brand | Mityvac |