Vehicle Paint Spray Guns
Brand
Type
Style
Price
Related Products
Commercial / Industrial Polyester Disposable Filters for Light-to-Medium Duty Applications. Durable construction for all types of industrial and commercial applications Progressive density glass or poly filter media Heavy-duty frame and corners for added strength and durability Environmentally friendly Special sizes available Easy to install Polyester Media- C&I Disposables are also available with polyester filter media, a dual-layered high performance media for applications where synthetic filter media is specified. Sturdy One-Piece Frame - The Koch C&I Disposable utilizes a one-piece ...
Commercial / Industrial Fiberglass Disposable Filters for Light-to-Medium Duty Applications. Durable construction for all types of industrial and commercial applications Progressive density glass or poly filter media Heavy-duty frame and corners for added strength and durability Environmentally friendly Special sizes available Easy to install Fiberglass Media - Standard C&I Disposables are constructed with high grade progressively dense glass fibers. The air entry side is composed of open coarse fibers, while the air exit side is made up of tighter fibers. This dual density media ...
Dri-Eaz® PHD 200 Disposable Mesh Filter F527 - 3/Pack Disposable mesh air filter for the PHD200 dehumidifier. Keeps the interior components of your dehumidifier clean without restricting airflow. Pack of 3.
As a first line of indoor air quality defense, the air filter is indispensable. Whether it is a 99 cent disposable or very expensive and pleated, PuraClean® Filter Spray will turn it into an ultra efficient electrostatic version of itself. Ozone safe PuraClean is quick and easy to spray-on without causing your filter to restrict air flow. Filters treated with PuraClean® do a much better job of removing dust, debris, dander, mold spores and other airborne contaminants from the air in your home with an increase in filtration efficiency by up to 250%.