Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145084

MPN #: 15426-001

Little Giant®Velocity Multi-Position, Type IA - Extra Heavy Duty, 26ft

Product Description
Velocity™ Model 26 with Ratchet™ Leg Levelers. If you need a rugged, do-it-all ladder, the Velocity™from Little Giant Ladder Systems® is the perfect piece of climbing equipment. This lightweight, multi-position ladder will help you get stuff done faster and more efficiently than the average stepladder.

Features:
  • Multi-position ladder easily converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding configurations.
  • Ratchet™ leg levelers adjust for use on uneven ground
  • Rock Lock® adjusters quickly adjust your ladder into different configurations.
  • Tip & Glide™ wheels allow for smooth ladder transportation.
  • The Little Giant® Velocity™ meets or exceeds all OSHA and ANSI standards and is rated Type IA to hold 300 lbs.
  • Note: Plank and Trestle Brackets not included


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height79
Weight Capacity300 lbs
Weight50 lbs
Height to Top Step/Platform232 in
Base Width30 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps24
ColorSilver
Duty RatingType IA
Ladder TypeVelocity Extension Ladder
MaterialAluminum
DescriptionVelocity Articulated Extendable Ladder
Manufacturers Part Number15426-001
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA