Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBFM1854N

Nexel®, Nexelite®, Vented Plastic Mat Shelf, 54"W x 18"D

Product Description
Nexelite® Shelves are perfect for storing all your goods, materials and inventory. Customize your shelving unitswith additional shelves or mix shelves and posts to create a unique unit. Sturdy frame comes in Nexelon® finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Shelf includes plastic snap on sleeves to secure shelves to posts. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Polymer composition shelf mats
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes shelf and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
59.95
Buy 8+ units
56.95Save $3.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth18 in
Weight9 lbs

Product Details

Assembly RequiredYes
TypeWire Shelf
Shelf TypeFlat Vented
Shelf Capacity350 lbs
ColorBeige/Blue
ApplicationWet/Dry
Accessory TypeShelf
FinishNexelon®
MaterialSteel
Manufacturers Part NumberPM1854N
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

NSF CertifiedY