ShopTough Ventilated Bag, Open Top & Spout Bottom, 2200 lb. Capacity, 35"L x 41"W x 60"H, White
Write a Review
|
Questions & Answers (0)
Product Description
35"x 41" x 60" tall Ventilated bag to allow for extra air flow. Open top/ spout bottom. Four corner lift loops, 2200 lb. SWL. This is an unlined bag with vertical vented fabric to allow the fabric to breathe. They are often referred to as Breathable bulk bags. These bags hold agricultural products such as onions, potatoes, and garlic. Firewood, nuts, and any items that need general ventilation to maintain quality often are placed in ventilated bags.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 41 in |
| Height | 60 in |
| Weight Capacity | 2200 lbs |
| Size | 35 x 41 x 60 |
Product Details
| Assembly Required | No |
| Type | Ventilated Bag |
| Color | White |
| Style | Open Top, Spout Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL4160V |
| Brand | ShopTough |