Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3193242

MPN #: BAH2802

Bahco® 500 mm Mechanical Vernier Caliper

Product Description
Caliper with cm scale, super light Aluminum design with plastic jaws for ease of use; fixed upper jaw and moveable lower jaw for precise measurement; 6 per case.

Features:
  • Lightweight precision calipers made of aluminum and plastic
  • Metric scale in cm/mm on 3 sides


PRICE
$54.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement19-11/16 in / 500 mm
Metric or InchMetric in

Product Details

StyleVernier
TypeCaliper
DigitalNo
Mechanical Or DigitalMechanical
Fraction OptionNo
Frame MaterialAluminum
Manufacturers Part NumberBAH2802
Data OutputYes
BrandBahco