Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145945

MPN #: EC799A-12/300

Starrett® Electronic Slide Caliper, Stainless Steel, 0-12" Range, .0005" Resolution

Product Description
The Starrett® EC799 Series Electronic Caliper is light, comfortable, easy-to-use, and constructed with features that have made Starrett® slide calipers the machinist's first choice for many years. The EC799 offers a slim, streamlined profile, a large, clear, easy-to-read LCD display, long battery life, and function buttons for zero and inch/mm. Electronic Caliper, 0-12" (0-300mm), w/o Output, w/Plastic Case

Features:
  • Lightweight, ergonomic design
  • Last measuring position retained when shut off
  • Large, easy-to-read, high-contrast LCD digital readout
  • Inch/millimeter conversion reads .0005" or 0.01mm
  • Zero at any position
  • Fine adjustment thumb wheel
  • Hardened stainless steel body
  • Auto-Off after 30 minutes
  • Integrated depth rod


PRICE
$615.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement12 in / 300 mm
Metric or InchInch, Metric in
Resolution/Graduation0.0005
Range0-12

Product Details

DigitalYes
TypeCaliper
CaseYes
Measuring Face MaterialStainless Steel
Data OutputYes
StyleGeneral Purpose
Power SourceBattery
Case TypePlastic
Mechanical Or DigitalDigital
Accuracy (+/-)0.0010 in
Thumb RollerYes
Fraction OptionNo
Frame MaterialStainless Steel
Manufacturers Part NumberEC799A-12/300
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedN